Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2X1-1/16

P2X1-1/16

P2 X 1-1/16 ; POR

1-1/16" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing

Part #

P2X1-1/16

BDI #

19276563

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.854
UNSPSC
31171605
EAN
0781568610930
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2X1-1/16
Weight / LBS
1.882
Long Description
1-1/16" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter