Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

38048

36776

36776 ; POR DRIVEALIGN IDLER PULLEY

Idler Flat Belt Pulley; 17MM Bore; 32MM Face Width; 90MM Outside Diameter; Steel

Part #

36776

BDI #

20907152

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0770075720409
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
1.33
Product Detail
Idler Flat Belt Pulley
Product Specification
17MM Bore; 32MM Face Width; 90MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 17MM Bore; 32MM Face Width; 90MM Outside Diameter; Steel