Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6.50X4.25-IDL-FLAT

6.50X4.25-IDL-FLAT

6.50X4.25-IDL-FLAT IDLER PULLEY ; 14MM PITCH 6.5IN OD

Pulley, Idler; Flat Belt; 1.575" Bore; 4-1/4" Maximum Belt Width; 6-1/2" Outside Diameter; 4-1/4" Face Width; Ball Bearing; No Flange; Steel

Part #

77236425

BDI #

1110880

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.982
UNSPSC
31171806
EAN
0770075459682
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
6306 Bearing
Category - BDI
Idler Flat Belt Pulleys
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
33
Long Description
Pulley, Idler; Flat Belt; 1.575" Bore; 4-1/4" Maximum Belt Width; 6-1/2" Outside Diameter; 4-1/4" Face Width; Ball Bearing; No Flange; Steel
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
1.575 Inch | 40 Millimeter
Face Width
4.25 Inch | 107.95 Millimeter
Length Thru Bore
0.748 Inch | 19 Millimeter
Maximum Belt Width
4.25 Inch | 107.95 Millimeter