Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

38036

38036

38036 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 12MM Bore; 17.5MM Face Width; 81MM Outside Diameter; Steel

Part #

38036

BDI #

20906710

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053696745
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.78
Product Detail
Idler V-Belt Pulley
Product Specification
12MM Bore; 17.5MM Face Width; 81MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 12MM Bore; 17.5MM Face Width; 81MM Outside Diameter; Steel