Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

47ST10/26-2 NR. 47ST126

PULLEY TIMING 47T10/25-2 AL PILOT

IPL PULLEY TIMING 47T10/25-2 AL PILOT

Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 25 Teeth; 37MM Face Width; Rough Bore; 83MM Flange OD; 77.7MM Outside Diameter; 79.75MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

PULLEY TIMING 47T10/25-2 AL PILOT

BDI #

15069697

QTY

Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.527
UNSPSC
26111812
Belt Pitch
10 Millimeter
Belt Style
T10-32
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 25 Teeth; 37MM Face Width; Rough Bore; 83MM Flange OD; 77.7MM Outside Diameter; 79.75MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Pitch Diameter
3.14 Inch | 79.75 Millimeter
Flange Outside Diameter
3.268 Inch | 83 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Outside Diameter
3.059 Inch | 77.7 Millimeter