Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSM10B20X5/8

L120Y

L120Y MITER GEAR ; STEEL

Miter Gear; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.38" Hub Dia; Straight Tooth; Steel

Part #

12192

BDI #

162090

PRICE
$ 74.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
31171708
EAN
0781711121924
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | Minimum Bore 9/16
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L120Y
Manufacturer Internal Number
12192
Weight / LBS
0.4
Long Description
Miter Gear; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.38" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.39 Inch | 9.906 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.38 Inch | 35.052 Millimeter