Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PA4416Y-G

PA4416Y-G

PA4416Y-G BEVEL GEAR ; CAST IRON

Bevel Gear; 4" Pitch Dia; 16 DP; 0.48" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Dia; Straight Tooth; Cast Iron

Part #

12492

BDI #

162230

PRICE
$ 205.78 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31171708
EAN
0781711124925
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PA4416Y-G
Manufacturer Internal Number
12492
Weight / LBS
1.6
Long Description
Bevel Gear; 4" Pitch Dia; 16 DP; 0.48" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Dia; Straight Tooth; Cast Iron
Bore
0 Inch | 0 Millimeter
Face Width
0.48 Inch | 12.192 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter