Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1020

YSM5B25

YSM5B25 BEVEL/MITER GEAR ; NON-RETURNABLE

Miter Gear; 5" Pitch Dia; 5 DP; 1.1" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-1/4" Max Bore; 3.5" Hub Dia; Straight Tooth; Steel

Part #

1229392

BDI #

321276

PRICE
$ 729.76 / each
$ 1,440.61 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.969
UNSPSC
31171708
EAN
0662289116966
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-3/8
Manufacturer URL
https://www.regalrexnord.com
Long Description
Miter Gear; 5" Pitch Dia; 5 DP; 1.1" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-1/4" Max Bore; 3.5" Hub Dia; Straight Tooth; Steel
Pitch Diameter
5 Inch | 127 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Face Width
1.1 Inch | 27.94 Millimeter
Bore
0 Inch | 0 Millimeter