Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS1628BS 5/8

H32192

H32192 SPUR GEAR ; STEEL

Spur Gear; 3/8" Bore; 6" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 192 Teeth; 14-1/2 Degree Pressure Angle; 2.12" Hub Diameter; Steel

Part #

09570

BDI #

160965

PRICE
$ 324.78 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.772
UNSPSC
31171707
EAN
0781711095706
Pitch
32 DP
Mounting Method
Finished Bore
Number of Teeth
192
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H32192
Manufacturer Internal Number
09570
Weight / LBS
1.7
Long Description
Spur Gear; 3/8" Bore; 6" Pitch Diameter; 32 DP; 3/16" Face Width; Finished Bore; 192 Teeth; 14-1/2 Degree Pressure Angle; 2.12" Hub Diameter; Steel
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
2.12 Inch | 53.848 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Bore
0.375 Inch | 9.525 Millimeter