Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HB618R

HB618R

HB618R HELICAL GEAR ; BRONZE

Helical Gear; 1-1/4" Bore; 3" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2-1/4" Hub Diameter; Bronze

Part #

18336

BDI #

164389

PRICE
$ 465.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.044
UNSPSC
31171714
EAN
0781711183366
Pitch
6 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Bronze
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HB618R
Manufacturer Internal Number
18336
Weight / LBS
2.3
Long Description
Helical Gear; 1-1/4" Bore; 3" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2-1/4" Hub Diameter; Bronze
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter