Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HB620L

HB620L

HB620L HELICAL GEAR ; BRONZE

Helical Gear; 1-1/4" Bore; 3.333" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2-1/2" Hub Diameter; Bronze

Part #

18342

BDI #

164392

PRICE
$ 548.88 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
31171714
EAN
0781711183427
Pitch
6 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Bronze
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HB620L
Manufacturer Internal Number
18342
Weight / LBS
3
Long Description
Helical Gear; 1-1/4" Bore; 3.333" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2-1/2" Hub Diameter; Bronze
Pitch Diameter
3.333 Inch | 84.658 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter