Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HS812L

HS812L

HS812L HELICAL GEAR ; STEEL

Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth

Part #

18102

BDI #

164285

PRICE
$ 180.72 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31171714
EAN
0781711181027
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HS812L
Manufacturer Internal Number
18102
Weight / LBS
0.35
Long Description
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 1-1/4" Hub Diameter; Steel; Hardened Teeth
Hub Diameter
1.25 Inch | 31.75 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter