Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1.5 Z=95 NO HUB NR. CM27095

M1.5 Z=95 NO HUB NR. CM27095

SATI M1.5 Z=95 NO HUB NR. CM27095

Spur Gear; 142.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 95 Teeth; 20 Degree Pressure Angle; Steel

Part #

M1.5 Z=95 NO HUB NR. CM27095

BDI #

1404743

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.485
UNSPSC
31171707
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
95
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Without Hub | Minimum Bore 20
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 142.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 95 Teeth; 20 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.61 Inch | 142.5 Millimeter