Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M4 Z=85 NO HUB NR. CM31085

M4 Z=85 NO HUB NR. CM31085

SATI M4 Z=85 NO HUB NR. CM31085

Spur Gear; 340MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 85 Teeth; 20 Degree Pressure Angle; Steel

Part #

M4 Z=85 NO HUB NR. CM31085

BDI #

1404744

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
28.5
UNSPSC
31171707
Pitch
M4 DP
Mounting Method
Rough Bore
Number of Teeth
85
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Without Hub | Minimum Bore 25
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 340MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 85 Teeth; 20 Degree Pressure Angle; Steel
Bore
0 Inch | 0 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
13.386 Inch | 340 Millimeter