Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2415

NA32-1/2

NA32-1/2 SPUR GEAR ; STEEL

Spur Gear; 1/2" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1.32" Hub Diameter; Steel

Part #

46020

BDI #

169245

PRICE
$ 83.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
31171707
EAN
0781711460207
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Keyway and One Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA32-1/2
Manufacturer Internal Number
46020
Weight / LBS
0.4
Long Description
Spur Gear; 1/2" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1.32" Hub Diameter; Steel
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.6 Inch | 40.64 Millimeter
Hub Diameter
1.32 Inch | 33.528 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter