Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1221 MTO PER DWG 3-7172-002-002

S1221 MTO PER DWG 3-7172-002-002

S1221 MTO PER DWG 3-7172-002-002 ; SPUR GEAR 12 DP 21T

Spur Gear; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth

Part #

S1221 MTO PER DWG 3-7172-002-002

BDI #

23715323

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter