Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y64192

Y64192

Y64192 SPUR GEAR ; BRASS

Spur Gear; 3" Pitch Diameter; 64 DP; 1/8" Face Width; Rough Bore; 192 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass

Part #

09526

BDI #

160792

PRICE
$ 165.80 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171707
EAN
0781711095263
Pitch
64 DP
Mounting Method
Rough Bore
Number of Teeth
192
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y64192
Manufacturer Internal Number
09526
Weight / LBS
0.22
Long Description
Spur Gear; 3" Pitch Diameter; 64 DP; 1/8" Face Width; Rough Bore; 192 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter
Hub Diameter
0.88 Inch | 22.352 Millimeter