Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NF90

YH14

YH14 SPUR GEAR ; STEEL

Spur Gear; 1-3/4" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.31" Hub Diameter; Steel

Part #

09982

BDI #

161171

PRICE
$ 93.71 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171707
EAN
0781711099827
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YH14
Manufacturer Internal Number
09982
Weight / LBS
1
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.31" Hub Diameter; Steel
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.31 Inch | 33.274 Millimeter
Bore
0 Inch | 0 Millimeter