Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YP2425

YP2425

YP2425 SPUR GEAR ; NON RETURNABLE PLASTIC

Spur Gear; 1.042" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin

Part #

54044

BDI #

173061

PRICE
$ 31.81 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171707
EAN
0781711540442
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP2425
Manufacturer Internal Number
54044
Weight / LBS
0.01
Long Description
Spur Gear; 1.042" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Bore
0 Inch | 0 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.042 Inch | 26.467 Millimeter
Hub Diameter
0.61 Inch | 15.494 Millimeter