Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YPB4866

YPB4866

YPB4866 SPUR GEAR ; PLASTIC

Spur Gear; 1-3/8" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 66 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin

Part #

53974

BDI #

172991

PRICE
$ 47.36 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171707
EAN
0781711539743
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
66
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With Brass Insert | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB4866
Manufacturer Internal Number
53974
Weight / LBS
0.02
Long Description
Spur Gear; 1-3/8" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 66 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Face Width
0.125 Inch | 3.175 Millimeter
Hub Diameter
0.61 Inch | 15.494 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.375 Inch | 34.925 Millimeter