Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q1321

Q1321

Q1321 WORM GEAR ; BRONZE

Worm Gear; 1.042" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 50 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth

Part #

13446

BDI #

162559

PRICE
$ 98.13 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171712
EAN
0781711134467
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
25 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Q1321
Manufacturer Internal Number
13446
Weight / LBS
0.05
Long Description
Worm Gear; 1.042" Pitch Diameter; 48 DP; 5/32" Face Width; Rough Bore; 50 Teeth; 25 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.5" Hub Diameter; Bronze; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.042 Inch | 26.467 Millimeter
Face Width
0.156 Inch | 3.962 Millimeter