Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

325Q180R50

325Q180R50

325Q180R50 WORM GEAR REDUCER ; Q 100-325 NON RETURNABLE POR

Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 1-1/8" Input Shaft Diameter

Part #

XI1199

BDI #

350958

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
39.498
EAN
0662288362364
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2401Lbs
Base Included
No
Input Rating value plus um
2.05HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2684In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
325Q180R50
Manufacturer Internal Number
XI1199
Weight / LBS
87
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
11.5 Inch | 292.1 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Overall Height
11.25 Inch | 285.75 Millimeter