Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

302 MORFLEX CENTER

302 MORFLEX CENTER

302 MORFLEX CENTER ; FOR ELASTOMERIC COUPLING

Center Assembly; 302 Size or Series; Elastomeric Coupling Type

Part #

009799

BDI #

345746

PRICE
$ 167.11 / each
$ 197.42 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
31163000
EAN
0662288371946
Part Type
Center Assembly
Coupling Size or Series
302
Coupling Type
Elastomeric Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Up To 10 Degrees Misalignment | Resilient Design | Absorbs Vibration | Exposed and Shrouded Bolt Configurations | Morflex Trade Name
Category - BDI
Couplings Accessories
Product Group - BDI
M02306
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword String
Center
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.46
Long Description
Center Assembly; 302 Size or Series; Elastomeric Coupling Type