Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120HCBM 7-3/16IN RAPTOR

120HCBM 7-3/16IN RAPTOR

120HCBM 7-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

Elastomeric Coupling Hub; 7.187" Bore; 17.63" Outside Diameter; 11.76" Hub Diameter; Shaft Hub Type; Finished Bore; 6" Length; E120 Coupling Size; Ductile Iron Material; 1800 RPM Speed; 170170In-Lbs Torque

Part #

016636

BDI #

22275931

PRICE
$ 4,762.71 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
77.836
UNSPSC
31163000
EAN
0781568851166
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E120
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1800
Torque
170170In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
16636
Weight / LBS
171.6
Long Description
Elastomeric Coupling Hub; 7.187" Bore; 17.63" Outside Diameter; 11.76" Hub Diameter; Shaft Hub Type; Finished Bore; 6" Length; E120 Coupling Size; Ductile Iron Material; 1800 RPM Speed; 170170In-Lbs Torque
Length Thru Bore
6 Inch | 152.4 Millimeter
Hub Diameter
11.76 Inch | 298.704 Millimeter
Outside Diameter
17.63 Inch | 447.802 Millimeter
Bore
7.187 Inch | 182.55 Millimeter