140HCBM 8-3/16IN RAPTOR
140HCBM 8-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Elastomeric Coupling Hub; 8.187" Bore; 20.88" Outside Diameter; 15.01" Hub Diameter; Shaft Hub Type; Finished Bore; 7" Length; E140 Coupling Size; Ductile Iron Material; 1500 RPM Speed; 340340In-Lbs Torque
Part #
016687
BDI #
22276297
PRICE
$ 9,355.32 / each
INVENTORY: