Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4J 5/8

4J 5/8

4J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque

Part #

4J 5/8

BDI #

619411

PRICE
$ 18.39 / each
$ 24.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
UNSPSC
31163012
EAN
0697950276373
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
4J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
TPR 120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
4J 5/8
Manufacturer Internal Number
4J 5/8
Weight / LBS
0.47
Long Description
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.46 Inch | 62.484 Millimeter