Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHJS7Q

CHJS7Q

CHJS7Q JAW COUPLING HUB

Jaw Coupling Hub; 4-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.688" Outside Diameter; 1.813" Length Thru Bore; CHJS7Q Size or Series; Set Screw; Steel; 3600 Maximum Speed

Part #

1237684

BDI #

327077

PRICE
$ 578.02 / each
$ 670.27 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.316
UNSPSC
31163012
EAN
0662289188499
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Keyway Yes/No
No
Coupling Size or Series
CHJS7Q
Mounting Method
Set Screw
Bushing Size if bushed
Q1
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 4-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.688" Outside Diameter; 1.813" Length Thru Bore; CHJS7Q Size or Series; Set Screw; Steel; 3600 Maximum Speed
Bore
0 Inch | 0 Millimeter
Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Hub Diameter
4.125 Inch | 104.775 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
4.688 Inch | 119.075 Millimeter