Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GD315KEY

GD315KEY

GD315KEY ; COUPLING KEY

Rigid Compression Coupling; 3.938" Shaft; 9.75" Outer Diameter; 15.25" Length; Cast Steel Material; 1" 6 Assembly Bolt

Part #

GD315KEY

BDI #

21966920

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0883450437615
Noun
Coupling
Keyword String
Rigid Compression
Manufacturer URL
https://www.timken.com
Product Detail
Rigid Compression Coupling
Product Specification
3.938" Shaft; 9.75" Outer Diameter; 15.25" Length; Cast Steel Material; 1" 6 Assembly Bolt
Long Description
Rigid Compression Coupling; 3.938" Shaft; 9.75" Outer Diameter; 15.25" Length; Cast Steel Material; 1" 6 Assembly Bolt