Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GD415KEY

GD415KEY

GD415KEY ; COUPLING KEY

Rigid Compression Coupling; 4.438" Shaft; 11.25" Outer Diameter; 19.625" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt

Part #

GD415KEY

BDI #

21966924

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
23153100
EAN
0883450437646
Noun
Coupling
Keyword String
Rigid Compression
Manufacturer URL
https://www.timken.com
Product Detail
Rigid Compression Coupling
Product Specification
4.438" Shaft; 11.25" Outer Diameter; 19.625" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt
Long Description
Rigid Compression Coupling; 4.438" Shaft; 11.25" Outer Diameter; 19.625" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt