Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SBRY046046

SBRY046046 250FT SYNTHETIC BELT

Conveyor Belt; 250' Length; Polyester Tension Layer; White Bottom Side; Impregnated Fabric Finish Bottom Side; TPU Material Bottom Side; Transparent Color Top Side; Impregnated Fabric Finish Top Side; TPU Material Top Side; 2 Ply

Part #

USO-00258751

BDI #

25120060

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101715
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Conveyor Belt
Product Specification
250' Length; Polyester Tension Layer; White Bottom Side; Impregnated Fabric Finish Bottom Side; TPU Material Bottom Side; Transparent Color Top Side; Impregnated Fabric Finish Top Side; TPU Material Top Side; 2 Ply
Long Description
Conveyor Belt; 250' Length; Polyester Tension Layer; White Bottom Side; Impregnated Fabric Finish Bottom Side; TPU Material Bottom Side; Transparent Color Top Side; Impregnated Fabric Finish Top Side; TPU Material Top Side; 2 Ply