Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GG 06/R15 B=20 L= 5600 PAS

AMMERAAL BELTECH GG 06/R15 B=20 L= 5600 PAS

Open End Flat Belt; 20MM Belt Width; 4MM Belt Thickness; 5600MM Belt Length; Polyamide Tensile Material; Rubber Outer Material

Part #

GG 06/R15 B=20 L= 5600 PAS

BDI #

15092974

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111804
Belt Style
Open End Flat Belt
Tensile Material
Polyamide
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Open End
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Open End Flat Belt; 20MM Belt Width; 4MM Belt Thickness; 5600MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Belt Thickness
0.157 Inch | 4 Millimeter
Belt Length
220.472 Inch | 5600 Millimeter
Belt Width
0.787 Inch | 20 Millimeter