Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A/13/4L POWERTWIST DRIVE 30M/BOX

C/22 POWERTWIST DRIVE 100FT/BOX

C/22 POWERTWIST DRIVE 100FT/BOX V-BELT ; OPEN END

V-Belt Link; C; 7/8" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

0408070

BDI #

17282289

PRICE
$ 30.76 / Foot

QTY

INVENTORY:
1200
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.48
UNSPSC
26111801
EAN
0662345003254
Belt Style
V-Belt Link
Belt Series
C
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
CPOWERTWIST100FTCTN
Weight / LBS
15.5
Long Description
V-Belt Link; C; 7/8" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Length
1,200 Inch | 30,480 Millimeter