Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

260J4

260J4

260J4 ; 3/32" RIB SPACE 26"PITCH NON RETURNABLE

J Series; Poly-V Style; 3/32 Inch Pitch; 26" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material

Part #

1104090

BDI #

327670

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
EAN
0662289207015
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1231
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
260J4
Manufacturer Internal Number
1104090
Weight / LBS
0.05
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 26" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
26 Inch | 660.4 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter