Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300J4

300J4

300J4 POLY V-BELT ; NON-RETURNABLE 3/32" RIB SPACE 30"PITCH

J Series; Poly-V Style; 3/32 Inch Pitch; 30" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material

Part #

1104173

BDI #

327678

PRICE
$ 28.58 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
26111801
EAN
0662289277063
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Category - Mfr
1230/1231
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
300J4
Manufacturer Internal Number
1104173
Weight / LBS
0.05
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 30" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
30 Inch | 762 Millimeter