Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D540L100

D540L100

D540L100 GEAR TIMING BELT ; DOUBLE BULK

Synchronous Belt; 3/8 Inch Pitch; 54" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

3112133

BDI #

328138

PRICE
$ 259.92 / each
$ 295.22 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
26111811
EAN
0662289504275
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D540L100
Manufacturer Internal Number
3112133
Weight / LBS
0.25
Long Description
Synchronous Belt; 3/8 Inch Pitch; 54" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
54 Inch | 1371.6 Millimeter