Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120HQ100

120HQ100

120HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore

Part #

1057033

BDI #

324830

PRICE
$ 1,268.14 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.78
EAN
0662289314522
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 13
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057033
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Outside Diameter
19.045 Inch | 483.743 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter