Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120LH075

120LH075

120LH075 TIMING PULLEY ; NON-RETURNABLE GEARBELT

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 120 Teeth; 1" Face Width; Bushed; 14.294" Outside Diameter; 14.324" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore

Part #

1056506

BDI #

324835

PRICE
$ 559.13 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.799
UNSPSC
26111807
EAN
0662289273478
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 17
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 120 Teeth; 1" Face Width; Bushed; 14.294" Outside Diameter; 14.324" Pitch Diameter; Keyway; 3/8 To 1-1/2" Bushing Bore Range; H Bushing; No Minimum Plain Bore
Pitch Diameter
14.324 Inch | 363.83 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
14.294 Inch | 363.068 Millimeter