Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13LF050X1/2

13LF050X1/2

13LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L

1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 3/4" Face Width; Finished Bore; 1-13/16" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

1054436

BDI #

324843

PRICE
$ 71.24 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
EAN
0662289161744
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
13
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054436
Long Description
1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 3/4" Face Width; Finished Bore; 1-13/16" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.522 Inch | 38.659 Millimeter
Flange Outside Diameter
1.813 Inch | 46.05 Millimeter
Pitch Diameter
1.552 Inch | 39.421 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter