Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

156H200E

156H200E

156H200E GEARBELT PULLEY ; NON-RETURNABLE

2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 2-1/2" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

3514270

BDI #

325251

PRICE
$ 2,058.72 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
28.418
UNSPSC
31171804
EAN
0662289345625
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
156
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type D1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3514270
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 156 Teeth; 2-1/2" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Outside Diameter
24.774 Inch | 629.26 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Pitch Diameter
24.828 Inch | 630.631 Millimeter
Belt Width
2 Inch | 50.8 Millimeter