Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24L050SH

24L050SH

24L050SH GEARBELT PULLEY ; NON-RETURNABLE

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Bushed; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

3513033

BDI #

325304

PRICE
$ 146.17 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
EAN
0662289347995
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513033
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Bushed; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.125 Inch | 79.375 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.865 Inch | 72.771 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter