Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24XLB037

24XLB037

24XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Rough Bore; 1-3/4" Flange OD; 1.508" Outside Diameter; 1.528" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore

Part #

1054931

BDI #

324809

PRICE
$ 116.71 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0662289182145
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.688
Other Features
Extra Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 24 Teeth; 9/16" Face Width; Rough Bore; 1-3/4" Flange OD; 1.508" Outside Diameter; 1.528" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.688" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.508 Inch | 38.303 Millimeter
Pitch Diameter
1.528 Inch | 38.811 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter