Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30XLB037S

30XLB037S

30XLB037S TIMING PULLEY ; GEARBELT

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 30 Teeth; 9/16" Face Width; Rough Bore; 2-1/8" Flange OD; 1.89" Outside Diameter; 1.91" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore

Part #

1430826

BDI #

325079

PRICE
$ 107.11 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.243
UNSPSC
26111807
EAN
0662289753932
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Other Features
Extra Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1430826
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 30 Teeth; 9/16" Face Width; Rough Bore; 2-1/8" Flange OD; 1.89" Outside Diameter; 1.91" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Outside Diameter
1.89 Inch | 48.006 Millimeter
Pitch Diameter
1.91 Inch | 48.514 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter