Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14H100 JA

31H100SD

31H100SD GEARBELT PULLEY ; NON-RETURNABLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 31 Teeth; 1-5/16" Face Width; Bushed; 5-5/16" Flange OD; 4.88" Outside Diameter; 4.934" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

3513660

BDI #

325361

PRICE
$ 334.99 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.495
UNSPSC
31171804
EAN
0662289349982
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 31 Teeth; 1-5/16" Face Width; Bushed; 5-5/16" Flange OD; 4.88" Outside Diameter; 4.934" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
4.934 Inch | 125.324 Millimeter
Flange Outside Diameter
5.313 Inch | 134.95 Millimeter
Outside Diameter
4.88 Inch | 123.952 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter