Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32H200SK

32H200SK

32H200SK GEARBELT PULLEY ; NON-RETURNABLE

2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 2-11/32" Face Width; Bushed; 5-5/16" Flange OD; 5.039" Outside Diameter; 5.093" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

3514171

BDI #

325364

PRICE
$ 445.26 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.697
UNSPSC
31171804
EAN
0662289350124
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3514171
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 2-11/32" Face Width; Bushed; 5-5/16" Flange OD; 5.039" Outside Diameter; 5.093" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.039 Inch | 127.991 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.313 Inch | 134.95 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
5.093 Inch | 129.362 Millimeter