Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32L050SDS

32L050SDS

32L050SDS GEARBELT PULLEY ; NON-RETURNABLE

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Bushed; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

3513074

BDI #

325366

PRICE
$ 177.07 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.717
EAN
0662289350162
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513074
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Bushed; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Outside Diameter
3.79 Inch | 96.266 Millimeter
Pitch Diameter
3.82 Inch | 97.028 Millimeter