Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40HQ150

40HQ150

40HQ150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-13/16" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore

Part #

1057215

BDI #

325120

PRICE
$ 383.82 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.175
UNSPSC
26111807
EAN
0662289294008
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 9
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057215
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-13/16" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
6.366 Inch | 161.696 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Flange Outside Diameter
6.563 Inch | 166.7 Millimeter