Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P40-20M-115-F

B3214M55SK

B32-14M-55SK ; HPT SPROCKET

55MM Belt Width; 14MM Belt Pitch; 14M-55 HPT Belt Style; 32 Teeth; 61.925MM Face Width; Bushed; 154MM Flange OD; 139.903MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

B3214M55SK

BDI #

322912

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.72
EAN
0662289348367
Belt Pitch
14 MM
Belt Style
14M-55 HPT
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HPT Belt Style; 32 Teeth; 61.925MM Face Width; Bushed; 154MM Flange OD; 139.903MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
5.508 Inch | 139.903 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.063 Inch | 154 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter