Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B488M85SD

B488M30SDS

B48-8M-30SDS ; HPT SPROCKET

30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 130.988MM Flange OD; 120.904MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

B488M30SDS

BDI #

323046

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
UNSPSC
26111812
EAN
0662289403127
Belt Pitch
8 MM
Belt Style
8M-30 HPT
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type B1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 48 Teeth; 31.75MM Face Width; Bushed; 130.988MM Flange OD; 120.904MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
5.157 Inch | 130.988 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Belt Width
1.181 Inch | 30 Millimeter