Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W36-8M-60-SKL

B488M85SD

B48-8M-85SD ; HPT SPROCKET

85MM Belt Width; 8MM Belt Pitch; 8M-85 HPT Belt Style; 48 Teeth; 88.9MM Face Width; Bushed; 130.988MM Flange OD; 120.904MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

B488M85SD

BDI #

323050

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.54
EAN
0662289391882
Belt Pitch
8 MM
Belt Style
8M-85 HPT
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
85MM Belt Width; 8MM Belt Pitch; 8M-85 HPT Belt Style; 48 Teeth; 88.9MM Face Width; Bushed; 130.988MM Flange OD; 120.904MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 50.8MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.157 Inch | 130.988 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter