Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B5614M40SF

B5214M40SF

B5214M40SF ; HPT SPROCKET

40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 52 Teeth; 46.05MM Face Width; Bushed; 240.005MM Flange OD; 229.006MM OD; 231.724MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

B5214M40SF

BDI #

323060

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.03
EAN
0662289707546
Belt Pitch
14 MM
Belt Style
14M-40 HPT
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
40MM Belt Width; 14MM Belt Pitch; 14M-40 HPT Belt Style; 52 Teeth; 46.05MM Face Width; Bushed; 240.005MM Flange OD; 229.006MM OD; 231.724MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Outside Diameter
9.016 Inch | 229.006 Millimeter
Flange Outside Diameter
9.449 Inch | 240.005 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Belt Width
1.575 Inch | 40 Millimeter